Motion
26317
MI ITEM #03232637
MFR #26317
Price$455.75/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03232637
MFR #26317

Mfr description
26317 METRIC TAP & DIE SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$455.75/st

Specifications

Dimensions

  • Die Thread Size
    1/8 – 28, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25
  • Largest Die Thread Size
    M12 x 1.75
  • Largest Tap Thread Size
    M12 x 1.75
  • Smallest Die Thread Size
    M3 x 0.5
  • Smallest Tap Thread Size
    M3 x 0.5
  • Tap Thread Size
    1/8 – 28, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25

Details

  • Chamfer
    Plug
  • Die Material
    Carbon Steel
  • Die Shape
    Hex
  • Includes
    Two-in-One Tap Wrench
  • Number of Dies
    17
  • Number of Taps
    17
  • Tap Material
    Carbon Steel
  • Tap Type
    Hand, Pipe (Straight Flute)
  • Thread Standard
    BSP, Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)