Specifications
Dimensions
- Tube Size1
Details
- Body MaterialBrass;PBT
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.1
- Proof Pressure+1.5
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)