Motion
02-363105
Valve - Solenoid Operated Actuation, D05 Valve, 115 L/min Max Flow, 24 Volt DC Coil
Mi Item #03232774
MFR #02-363105
Price$1,281.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve - Solenoid Operated Actuation, D05 Valve, 115 L/min Max Flow, 24 Volt DC Coil
Mi Item #03232774
MFR #02-363105

Mfr description
DG4V4012NMWH510 VALVE
  • High 4,570 psi maximum pressure rating
  • Wet armature solenoids for quieter operation and long life with no dynamic seal leakage
  • Molded coil construction is impervious to moisture and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.19/each

Specifications

Dimensions

  • Overall Height
    4.59 in
  • Overall Length
    12.47 in
  • Overall Width
    2.84 in
  • Port 1 Size/Type
    ISO4401-05/NFPA D05
  • Port 2 Size/Type
    1/2 in NPT
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 Volt DC
  • Design Number
    10
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block & 1/2 In. NPT Thread Wiring Housing
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Operating Temperature
    50 °C
  • Maximum Flow Rate
    115 L/min
  • Maximum Operating Pressure
    315 bar
  • Min Operating Temperature
    20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    ISO 4401-05-04-0-05
  • Seal Material
    Buna-N
  • Series
    DG4V4-01 10 Design
  • Spool Spring Arrangement
    No Spring
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    100 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)