Motion
6301-88
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #03232944
MFR #6301-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #03232944
MFR #6301-88

Mfr description
6301-88-30E BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6301-88-30E BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 6301-88 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double sealed closure, 37 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6301-88
  • Max Rpm
    23000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2184 lbf
  • Radial Static Load Capacity
    941 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)