Motion
2060HR10BX 2060H R 10BX

LINK-BELT
2060HR10BX 2060H R 10BX

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03232955
MFR #2060HR10BX 2060H R 10BX
List Price$53.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2060HR10BX 2060H R 10BX

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03232955
MFR #2060HR10BX 2060H R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.00/ft for your price

Overview

Mfr description
2060HR10BX 2060H RIV 10 BX A7B14
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1/2 in
  • Link Plate Height
    0.69 in
  • Link Plate Thickness
    0.13 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.47 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Weight
    0.80 lbs
  • UPC_NO
    662327189662
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought