Motion
R160SUCCLPK RC 160SUFR CCLPK

LINK-BELT
R160SUCCLPK RC 160SUFR CCLPK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03232979
MFR #R160SUCCLPK RC 160SUFR CCLPK
Your Price$84.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160SUCCLPK RC 160SUFR CCLPK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03232979
MFR #R160SUCCLPK RC 160SUFR CCLPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.19/each(List $96.81)

Overview

Mfr description
R160SUCCLPK RC 160SUFR COT CLPK A2L28
  • Corrosion Resistant;Food Production

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.130 in
  • Inside Width
    1.160 in
  • Link Plate Height
    1.81 in
  • Pin Diameter
    0.56 in
  • Chain Overall Width
    2.76 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327127985
  • Weight
    1.01 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text