Motion
C2050SSSCLSFPK C2050SS SCLSFPK

LINK-BELT
C2050SSSCLSFPK C2050SS SCLSFPK

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #03233003
MFR #C2050SSSCLSFPK C2050SS SCLSFPK
Price$45.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2050SSSCLSFPK C2050SS SCLSFPK

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #03233003
MFR #C2050SSSCLSFPK C2050SS SCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.40/each

Specifications

Dimensions

  • Extended Pin Projection
    0.8900 in
  • Overall Length
    10 ft
  • Weight
    0.06 lbs

Details

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    793699106947

Overview

Mfr description
C2050SSSCLSFPK C2050SS SCL SF PK A7D13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text