Motion
R50CCLSFPK A2

LINK-BELT
R50CCLSFPK A2

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, A-2 Attachment
Mi Item #03233036
MFR #R50CCLSFPK A2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R50CCLSFPK A2

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, A-2 Attachment
Mi Item #03233036
MFR #R50CCLSFPK A2

Mfr description
R50CCLSFPK RC 50 CCL SF PK A2E30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    23 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    13.8 mm
  • Link Plate Height
    20.4 mm
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Weight
    0.03 lbs

Details

  • Attachment Link Number
    A-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Number Of Holes  
    2
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, DIN 8188, ISO R 606
  • UPC_NO
    662327130350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)