Motion
C2060HSSOFPK

LINK-BELT
C2060HSSOFPK

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #03233058
MFR #C2060HSSOFPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2060HSSOFPK

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #03233058
MFR #C2060HSSOFPK

Mfr description
C2060HSSOFPK C2060HSS OFF PK A7H30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Pin Projection
    1.2100 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2300 in
  • Roller Diameter
    0.4700 in
  • Tensile Strength
    8500 lbs
  • Weight
    0.12 lbs

Details

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    662327704674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)