Specifications
Dimensions
- Compatible Wire Size Range24 to 14 (Solid) AWG, 26 to 16 (Stranded) AWG
- Max Compatible Wire Size14 AWG
- Min Compatible Wire Size26 AWG
Details
- Grip StyleCushioned Ergonomic Grip
- Includes CrimperCrimper Not Included
- Includes CutterCutter Not Included
- Plier Nose Or V NotchPliers Nose
- Self AdjustingNot Self-Adjusting
Overview
Mfr description
45-416 WIRE STRIPPER