Motion
MWCL-20-F
Shaft Collar - One Piece - Split, Steel, 20 mm Bore, 1.5750 in OD, 31.6 mm Width
MI ITEM #03233186
MFR #MWCL-20-F
Price$79.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Steel, 20 mm Bore, 1.5750 in OD, 31.6 mm Width
MI ITEM #03233186
MFR #MWCL-20-F

Mfr description
MWCL-20-F ONE-PIECE CLAMP SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.75/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7874 in
  • Clearance Diameter Max
    1.8660 in
  • Outside Diameter
    1.5750 in
  • Screw Size
    M6
  • Weight
    0.343 lb
  • Width
    31.6 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Forged Clamp Screw
    M6
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Black Oxide
  • Manufacturer Catalog Number
    MWCL-20-F
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452910651
  • Width Tolerance
    +.076 / -.254 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)