Motion
QAPL10A115SB

TIMKEN
QAPL10A115SB

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03233210
MFR #QAPL10A115SB
Price$697.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAPL10A115SB

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03233210
MFR #QAPL10A115SB

Mfr description
QAPL10A115-SB BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.4400 in
  • Bolt Center To Center Length
    5.9300 to 6.3600 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Housing Width
    2.8800 in
  • Inside Diameter
    1.9375 in
  • Length
    8.3800 in
  • Length Through Bore
    2.87 in
  • Max Bolt Hole Spacing
    6.36 in
  • Min Bolt Hole Spacing
    5.93 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    4.8100 in
  • Overall Length  
    8.3800 in
  • Overall Width
    3.1100 in
  • Shaft Diameter
    1.9375 in
  • Weight
    12.65 lbs
  • Width
    2.8800 in, 73.20 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    26300 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450047005
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22210
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip
  • Self Aligning
    Yes
  • Series
    QAPL
  • Shaft Attachment
    Single Concentric Collar
  • Static Load Capacity
    26600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450047005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)