Motion
AL430-02B-1S-2

SMC CORP OF AMERICA
AL430-02B-1S-2

Micro Mist Air Lubricator - Polycarbonate Bowl
MI ITEM #03233302
MFR #AL430-02B-1S-2
List Price$203.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL430-02B-1S-2

Micro Mist Air Lubricator - Polycarbonate Bowl
MI ITEM #03233302
MFR #AL430-02B-1S-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.95/each for your price

Overview

Mfr description
AL430-02B-1S-2 LUBE UNIT 1/4" PT
  • Atomizes lubricant into fine particles at uniform rate
  • Drip rate easily monitored with sight dome
  • Standard bowl guard
  • High-response time
  • Damper precludes oil flooding

Specifications

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Sight Glass
  • Operating Medium
    Air
  • Maximum Operating Pressure
    30 psi
  • Includes
    Bracket
  • Series
    AL
  • Manufacturer Catalog
  • Lubricator Type
    Micro Mist
  • Weight
    3.2 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text