Motion
VFR3340-3DZ
VALVE, SOL
MI ITEM #03233352
MFR #VFR3340-3DZ
List Price$159.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL
MI ITEM #03233352
MFR #VFR3340-3DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.70/each for your price

Overview

Mfr description
VFR3340-3DZ VALVE, SOL

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Product Page
  • Standards Met
    ISO VG32, JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Length
    185.7 mm
  • Overall Width
    50 mm
  • Response Time
    50 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    2.1 @ 50 Hz W
  • Valve Function
    Spool
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text