Motion
CA1BN50-KRA1034-25

SMC CORP OF AMERICA
CA1BN50-KRA1034-25

CYL, TIE ROD, KOREAN SPECIAL
MI ITEM #03233384
MFR #CA1BN50-KRA1034-25
List Price$1,102.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA1BN50-KRA1034-25

CYL, TIE ROD, KOREAN SPECIAL
MI ITEM #03233384
MFR #CA1BN50-KRA1034-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,102.85/each for your price

Overview

Mfr description
CA1BN50-KRA1034-25 CYLINDER

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    KR
  • Rod Type
    Single Rod
  • Bore Diameter
    50 mm
  • Stroke
    25 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Port Size
    3/8 NPT
  • Cushion Type
    Air Cushion Rod Side
  • Series
    CA1
  • Options Included
    Heat Resistant
  • Locking Position
    Without Locks
  • Operating Temperature Range
    40 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    UNF
  • Rod Size
    20 mm
  • Maximum Operating Pressure
    141 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    213 psi
  • Operating Pressure Range
    7 to 141 psi
  • Lube Style
    Non-Lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    CAIN50A-PS
  • Rod Clevis
    Y-05C
  • Rod Eye
    I-05
  • Rod Nut
    NT-05
  • Angled Pivot Bracket Plain
    CA1-B05
  • Flange Mount - MF1/MF2
    CA1-F05
  • Clevis Mount Detachable Mp2
    CA1-D05
  • Eye Mount - MP4 (Plain)
    CA1-C05
  • Foot Mounts - MS1
    CA1-L05
  • Trunnion Pivot Bracket
    CA1-SO4
  • Alignment Coupler Floating Joint
    JA 63–18–150
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text