Motion
6228MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #03233396
MFR #6228MC3
Price$2,390.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #03233396
MFR #6228MC3

Mfr description
6228M.C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,390.00/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    250 mm
  • Overall Height
    42 mm
  • Overall Length
    250 mm
  • Overall Width  
    42 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6228MC3 is a 140mm bore radial deep groove ball bearing with open design, 250mm OD, and 42mm width for general applications.
  • Manufacturer Catalog Number
    6228MC3
  • Manufacturer Upc Number
    029176520655
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176520655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)