Motion
ZKLF30100-2RS

INA (SCHAEFFLER)
ZKLF30100-2RS

Angular Contact Bearing - 30 mm Bore, 100 mm OD, 3 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #03233397
MFR #ZKLF30100-2RS
Price$5,617.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF30100-2RS

Angular Contact Bearing - 30 mm Bore, 100 mm OD, 3 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #03233397
MFR #ZKLF30100-2RS

Mfr description
ZKLF30100-2RS-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,617.82/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    3 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Double Sealed
  • Description
    ZKLF30100-2RS-XL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    59000 N
  • Radial Static Load Capacity
    108000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    ZKLF
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802113549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)