Motion
NCMC150-1300-XC6

SMC CORP OF AMERICA
NCMC150-1300-XC6

NCMC150-1300-XC6 CYLINDER
MI ITEM #03233468
MFR #NCMC150-1300-XC6
Price$93.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC150-1300-XC6

NCMC150-1300-XC6 CYLINDER
MI ITEM #03233468
MFR #NCMC150-1300-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Spec Sheet

Overview

Mfr description
NCMC150-1300-XC6 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought