Motion
7900
General Purpose Work Glove - L or Size 9 Size, Slip-On Cuff, Cotton Material
Mi Item #03233488
MFR #7900
Price$2.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Slip-On Cuff, Cotton Material
Mi Item #03233488
MFR #7900

Mfr description
7900 MENS BROWN JERSEY RED FLEECE LINED
  • Breathable, absorbent cotton, brown jersey gloves
  • Clute pattern 7800 Features
  • Dotted palm and forefinger for grip and abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Slip-On - Open
  • Cuff Type
    Slip-On
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
  • UPC_NO
    30451430790015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)