Motion
ARCANOL-TEMP90-1KG

FAG (SCHAEFFLER)
ARCANOL-TEMP90-1KG

Bearing Grease - Higher Temp Capability For Motor Bearings, Traction Motors, Generators, Polyurea Thickener, Pao+Mineral Oil Base, 3 Nlgi Grade, -40 To 160°C, 1Kg Can
MI ITEM #03233536
MFR #ARCANOL-TEMP90-1KG
Price$46.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-TEMP90-1KG

Bearing Grease - Higher Temp Capability For Motor Bearings, Traction Motors, Generators, Polyurea Thickener, Pao+Mineral Oil Base, 3 Nlgi Grade, -40 To 160°C, 1Kg Can
MI ITEM #03233536
MFR #ARCANOL-TEMP90-1KG

Mfr description
ARCANOL-TEMP90-1KG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.45/each

Specifications

Dimensions

  • Container Size
    1 kg
  • NLGI Grade
    2

Details

  • Application
    Bearings
  • Base Type
    Mineral Oil
  • Composition
    Polycarbamide, Mineral Oil
  • Container Type
    Can
  • Dropping Point
    +220 °C
  • Grease Thickener
    Polycarbamide
  • Max Operating Temperature
    320 °F
  • Min Operating Temperature
    -40 °F
  • Temperature Range
    -30 to +140 °C
  • Type
    General Purpose
  • UPC_NO
    4026677845146
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)