Motion
C2060HASA2CL

TSUBAKI (UST)
C2060HASA2CL

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, A-2 Attachment, Spring Clip, Stainless Steel Material
Mi Item #03233541
MFR #C2060HASA2CL
Price$53.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HASA2CL

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, A-2 Attachment, Spring Clip, Stainless Steel Material
Mi Item #03233541
MFR #C2060HASA2CL

Mfr description
C2060HAS A-2 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.59/each

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Pin Center To Attachment End
    0.579 in
  • Pin Diameter
    0.234 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.7130 in
  • Roller Center To Attachment End
    1.240 in
  • Roller Center To Hole Center
    0.844 in
  • Roller Diameter
    0.469 in
  • Weight
    0.16 lb

Details

  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2060HAS A2 CONN LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    A-2
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039203199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)