Motion
10254
Tap Extractor, Tap Size: 1/4", Number of Fingers: 4, Pipe Tap Capability: No
Mi Item #03233560
MFR #10254
Price$42.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: 1/4", Number of Fingers: 4, Pipe Tap Capability: No
Mi Item #03233560
MFR #10254

Mfr description
10254 1/4 TAP EXTRACTOR 4 FLUTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.90/each

Specifications

Dimensions

  • Tap Size
    1/4 in

Details

  • Number of Fingers
    4
  • Pipe Tap Capability
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)