Motion
10624
Tap Extractor, Tap Size: 5/8", Number of Fingers: 4, Pipe Tap Capability: No
Mi Item #03233567
MFR #10624
Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: 5/8", Number of Fingers: 4, Pipe Tap Capability: No
Mi Item #03233567
MFR #10624

Mfr description
10624 5/8 TAP EXTRACTOR 4 FLUTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.03/each

Specifications

Dimensions

  • Tap Size
    5/8 in

Details

  • Number of Fingers
    4
  • Pipe Tap Capability
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)