Motion
UCTB211
Pillow Block Ball Bearing Unit - Tapped Base, 55 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03233595
MFR #UCTB211
Your Price$208.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 55 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03233595
MFR #UCTB211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$208.73/each(List $288.05)

Overview

Mfr description
UCTB211 55MM PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    55 mm
  • Bolt Center To Center Length
    101.60 mm
  • Base To Bore Centerline
    57.20 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    139.7 mm
  • Base Width
    50.8 mm
  • Overall Width
    58.8 mm
  • Bolt Size
    5/8-11
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCTB200
  • Replacement Bearing
    UC211
  • UPC_NO
    0808250331659
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text