Motion
VEBM3546T
General Purpose Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #03233596
MFR #VEBM3546T
Price$2,910.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #03233596
MFR #VEBM3546T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,910.74/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    16.86 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    49 lbs

Details

  • Additional Details
    Standard NEMA BA dimension. (C-Face may be added in ModExpress to EBM motors for C-Face with base). Spring-set brake. Power off manual release. Resets automatically. Class F insulated with 1.15 service factor. Motors have NEMA Premium® Efficiency and are suitable for inverter use. 230/460V brakes are connected in conduit box allowing for separate connection when used with an inverter.
  • Amps @ Voltage
    3.1 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Base RPM
    1770 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.51.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    0
  • UPC_NO
    781568407745
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
VEBM3546T 1 1800 143TC BRAKE MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought