1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
1VP60 X 1-1/8 SHEAVE
Variable Pitch Pulley - 1 Groove, 6.0000 in OD, Cast Iron Material
MI ITEM #
03233604
MFR #
1VP60 X 1-1/8 SHEAVE
Your Price
$207.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
DODGE 1VP60 X 1-1/8 SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
1VP60 X 1-1/8 SHEAVE
Variable Pitch Pulley - 1 Groove, 6.0000 in OD, Cast Iron Material
MI ITEM #
03233604
MFR #
1VP60 X 1-1/8 SHEAVE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$207.36
/each
(List
$248.84
)
Qty
Add to Cart
Overview
Mfr description
1VP60 X 1-1/8 PULLEY
Specifications
Number Of Grooves
1
Outside Diameter
6.0000 in
Material
Cast Iron
Datum Diameter
4.4500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data