Motion
2-3/8X12.5 MARINE WET EX 100SD

GATES RUBBER CO
2-3/8X12.5 MARINE WET EX 100SD

Marine Master™ Wet Exhaust 100SD Industrial Hose - 2-3/8 in Inner Diameter, 6.9 Working Pressure, Marine & Engine Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 13 ft Length
Mi Item #03233664
MFR #2-3/8X12.5 MARINE WET EX 100SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-3/8X12.5 MARINE WET EX 100SD

Marine Master™ Wet Exhaust 100SD Industrial Hose - 2-3/8 in Inner Diameter, 6.9 Working Pressure, Marine & Engine Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 13 ft Length
Mi Item #03233664
MFR #2-3/8X12.5 MARINE WET EX 100SD

Mfr description
2502384 2 3/8 MARINE MASTER WET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    14.45 lbs per ft
  • Length
    13 ft
  • Minimum Bend Radius
    6.5 in
  • Nominal Hose Inner Diameter  
    2-3/8 in
  • Nominal Hose Outer Diameter  
    2.75 in
  • Weight
    14.45 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Heavy–duty fabric reinforced. Designed for use where wire support is not required. Meets marine water and wet exhaust hose requirements. May be used for engine water circulation, discharge lines, heat exchangers and straight wet exhaust connections.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Synthetic Fiber Textile Cord with Steel Spiral Wire
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 257 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Suction
    20 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053300192
  • Working Pressure
    6.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)