Motion
8C40MM

TB WOODS
8C40MM

Sleeve Coupling Hub - Size 8, 40 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #03233677
MFR #8C40MM
Price$481.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8C40MM

Sleeve Coupling Hub - Size 8, 40 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #03233677
MFR #8C40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$481.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Coupling Overall Length
    6.1250 in
  • Coupling Size Code
    8
  • Distance Between Shafts
    2.5625 to 4.0000 in
  • Flange Diameter  
    138 mm
  • Hub End Outside Diameter
    98 mm
  • Keyway Size
    12 x 3.3 mm
  • Length Through Bore  
    64 mm
  • Outside Diameter
    138 mm

Details

  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650847
  • Material
    High Strength Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    1475 in-lbs (EPDM Sleeve), 4530 in-lbs (Hytrel Sleeve)
  • UPC_NO
    698672650847

Overview

Mfr description
8C X 40MM SURE-FLEX FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought