Motion
SY5120-5WOZ-N7T

SMC CORP OF AMERICA
SY5120-5WOZ-N7T

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M8 Connector, Body Ported, One-touch fitting for 1/4 in, NPTF Threads
Mi Item #03233812
MFR #SY5120-5WOZ-N7T
Price$67.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5WOZ-N7T

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, M8 Connector, Body Ported, One-touch fitting for 1/4 in, NPTF Threads
Mi Item #03233812
MFR #SY5120-5WOZ-N7T

Mfr description
SY5120-5WOZ-N7T VALVE, SGL SOL, BODY PT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.02/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Overall Height
    45.3 mm
  • Overall Length
    94.9 mm
  • Overall Width
    15.8 mm
  • Port Size
    One-touch fitting for 1/4 in
  • Port Size - Exhaust
    1/4 in NPTF
  • Port Sizes
    1/4 NPTF
  • Subplate Port Size
    1/4 in NPTF

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Electrical Entry
    M8 Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.9 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.9 Cv
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in NPTF
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    145 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Response Time
    26 ms
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.4 dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Thread Standard
    NPTF
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Wire Type
    M8 Connector
  • Wiring Type
    M8 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)