Motion
UC210-115D1LLJ

NTN
UC210-115D1LLJ

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #03233922
MFR #UC210-115D1LLJ
Price$167.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC210-115D1LLJ

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #03233922
MFR #UC210-115D1LLJ

Mfr description
UC210-115D1LLJ INSERT TRIPLE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Overall Width
    2.0313 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359232479
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    4547359232479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)