Motion
UCP207-35MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #03233951
MFR #UCP207-35MM
List Price$78.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #03233951
MFR #UCP207-35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.55/each for your price

Overview

Mfr description
UCP207-35MM PILLOW BLOCK BEARING-35MM

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    35 mm
  • UPC_NO
    80067516008
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought