Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N01BE-RYZ

Standard Air Regulator - NPT 0.1250 Port
MI ITEM #03234111
MFR #AR20-N01BE-RYZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AR20-N01BE-RYZ REGULATOR

Specifications

  • Port Size
    1/8 NPT
  • Included Options
    Bracket, Square Embedded Pressure Gauge with Limit Indicator, Flow Direction Right to Left, Knob, Name Plate, Pressure Gauge - psi, °F
  • Fluid Comp
    Air
  • Body Size
    20
  • Thread Standard
    NPT
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought