Motion
VNC404A-25A
Process valve
MI ITEM #03234113
MFR #VNC404A-25A
Price$150.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process valve
MI ITEM #03234113
MFR #VNC404A-25A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.76/each

Specifications

Dimensions

  • Orifice Diameter
    25 mm
  • Overall Height
    90 mm
  • Overall Length
    108 mm
  • Overall Width
    60 mm
  • Port 1 Size/Type
    1 BSPT
  • Weight
    1.2 kg

Details

  • Body Material
    Cast Iron
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    +0.25 to +0.7 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS

Overview

Mfr description
VNC404A-25A VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought