Motion
7040-04-02
Straight Adapter - 1/4-18 NPTF, R - 1/8-28 Thread, Steel, 30.5 Overall Length
Mi Item #03234209
MFR #7040-04-02
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4-18 NPTF, R - 1/8-28 Thread, Steel, 30.5 Overall Length
Mi Item #03234209
MFR #7040-04-02

Mfr description
7040-04-02 1/8" X 1/4" ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Size Type
    1/8 BSPT
  • Hex Body
    19.0
  • Overall Length
    30.5
  • Thread Depth
    7.1
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to BSPT
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/8 in Male British Standard Pipe Taper
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/8–28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)