Motion
69AHC503-18
Conveyor Belt Idler - C/D Rating, 20 ° Trough Angle, 5.0000 in Roll Diameter, 18.0000 in Belt Width
Mi Item #03234388
MFR #69AHC503-18
Price$1,566.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - C/D Rating, 20 ° Trough Angle, 5.0000 in Roll Diameter, 18.0000 in Belt Width
Mi Item #03234388
MFR #69AHC503-18

Mfr description
69AHC503-18 IDLER 5" 20 DEG 18BW HC S/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,566.15/each

Specifications

Dimensions

  • Belt Width  
    18.0000 in
  • Roll Diameter  
    5.0000 in
  • Weight
    91 lbs

Details

  • CEMA Rating
    C/D
  • Idler Type
    Troughing Idler
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)