1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
69AHC503-24
69AHC503-24
MI ITEM #
03234389
MFR #
69AHC503-24
Your Price
$1,330.74
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 69AHC503-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
69AHC503-24
69AHC503-24
MI ITEM #
03234389
MFR #
69AHC503-24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,330.74
/each
(List
$1,530.35
)
Qty
Add to Cart
Overview
Mfr description
69AHC503-24 IDLER 5" 20 DEG 24BW HC S/A
Specifications
Overall Length
35-1/2 in
Weight
113 lbs
Roller Diameter
5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought