Overview
Mfr description
69AHC503-48 IDLER 5" 20 DEG 48BW HC S/A
Specifications
- CEMA RatingC/D
- Idler TypeTroughing Idler
- Roll Diameter
- Belt Width
- Type Of BearingTapered Roller
- Trough Angle Degrees20 °
- Weight165 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data