Motion
72AHD532-54
Conveyor Belt Idler - D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #03234402
MFR #72AHD532-54
Price$1,931.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #03234402
MFR #72AHD532-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,931.12/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    5.0000 in
  • Weight
    184 lbs

Details

  • CEMA Rating
    D
  • Idler Type
    Troughing Training Idler
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
72AHD532-54 3523P 35 DEGREE TROUGHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought