Motion
72AHD544-24
Conveyor Belt Idler - D Rating, 45 ° Trough Angle, 5.0000 in Roll Diameter, 24.0000 in Belt Width
Mi Item #03234419
MFR #72AHD544-24
Price$1,790.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - D Rating, 45 ° Trough Angle, 5.0000 in Roll Diameter, 24.0000 in Belt Width
Mi Item #03234419
MFR #72AHD544-24

Mfr description
72AHD544-24 3524P 45 DEGREE TROUGHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,790.53/each

Specifications

Dimensions

  • Belt Width  
    24.0000 in
  • Roll Diameter  
    5.0000 in
  • Weight
    109 lbs

Details

  • CEMA Rating
    D
  • Idler Type
    Troughing Training Idler
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)