Motion
69AHC642-30
Bulk Conveyor Accessorie - CEMA C;CEMA D Rating, 6.0000 in Roll Diameter, 30.0000 in Belt Width
Mi Item #03234479
MFR #69AHC642-30
Price$790.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA C;CEMA D Rating, 6.0000 in Roll Diameter, 30.0000 in Belt Width
Mi Item #03234479
MFR #69AHC642-30

Mfr description
69AHC642-30 IDLER 6" 45 DEG 30BW HC
  • 3/4" tapered roller bearing provides twice the L10 life of ball bearings
  • Modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
  • Advanced five-stage seal design contributes long life without re-lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.71/each

Specifications

Dimensions

  • Belt Width  
    30.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA C;CEMA D
  • Idler Type
    Trougher
  • Lubrication
    No Re-Lubrication Required
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    820542003549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)