Specifications
Dimensions
- Belt Width36.0000 in
- Roll Diameter6.0000 in
- Weight140 lbs
Details
- CEMA RatingD
- Idler TypeReturn Training Idler
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)