Motion
UCHB208-108D1

NTN
UCHB208-108D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #03234847
MFR #UCHB208-108D1
Price$370.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB208-108D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
Mi Item #03234847
MFR #UCHB208-108D1

Mfr description
UCHB208-108D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.12/each

Specifications

Dimensions

  • Body Diameter
    1.5625 in
  • Bore Diameter  
    1-1/2 in
  • Outside Diameter
    3.7813 in
  • Overall Height
    4.7500 in
  • Overall Width  
    1.9370 in
  • Thread Length
    0.7500 in
  • Thread Size
    RP 3/4

Details

  • Bearing Number
    UC208-108D1
  • Bore Type
    Straight
  • Housing ID
    HB208D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359502466
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359502466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)