Motion
29699-0016

GARLOCK KLOZURE
29699-0016

1.6250 in Shaft Dia., 2.3750 in OD, 0.3750 in Overall Width
MI ITEM #03234895
MFR #29699-0016
Your Price$344.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0016

1.6250 in Shaft Dia., 2.3750 in OD, 0.3750 in Overall Width
MI ITEM #03234895
MFR #29699-0016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$344.50/each(List $475.41)

Overview

Mfr description
GUARDIAN BRONZE 1.625"ID 2.375"OD

Specifications

  • Shaft Diameter
    1.6250 in
  • Outside Diameter
    2.3750 in
  • Overall Width
    0.3750 in
  • O Ring Material
    FKM
  • Manufacturer Upc Number
    717744592165
  • Style
    GUARDIAN
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text