Motion
GEZ032ET-2RS
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7450 in Inner Ring Width, Sealed
MI ITEM #03234941
MFR #GEZ032ET-2RS
Price$585.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7450 in Inner Ring Width, Sealed
MI ITEM #03234941
MFR #GEZ032ET-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$585.23/each

Specifications

Dimensions

  • Ball Diameter
    2.2800 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7450 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1875 in
  • Weight
    2.055 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    150616 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026355

Overview

Mfr description
GEZ032ET-2RS SPHERICAL PLAIN BRG W/ PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought