Motion
09507
Toilet Seat Cover Dispenser - Gray
MI ITEM #03234984
MFR #09507
List Price$94.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Seat Cover Dispenser - Gray
MI ITEM #03234984
MFR #09507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.04/pk for your price

Overview

Mfr description
09507 TOILET PAPER DISPENSER
  • Curved and contemporary design creates the best impression for your restrooms
  • Designed for easier access to tissue
  • Replaceable lock with pushbutton option and stub roll
  • Spare parts attached to back wall
  • When installed properly, this dispenser meets the ADA Standards for accessible design
  • Color: Smoke gray

Specifications

  • Dispenser Color Finish
    Gray
  • Ada Compliance
    ADA Compliant
  • Depth
    5-4/5 in
  • Height
    16 in
  • Width
    14 in
  • Additional Details
    Jumbo with Stub Roll
  • UPC_NO
    10036000095071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought