Motion
PAK926
Containment Pool - 4.0000 ft x 1.0000 ft, Material: PVC, Absorbent Capacity: 66 gal
Mi Item #03235075
MFR #PAK926
Price$375.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Containment Pool - 4.0000 ft x 1.0000 ft, Material: PVC, Absorbent Capacity: 66 gal
Mi Item #03235075
MFR #PAK926

Mfr description
PAK926 CONTAINMENT POOL
  • Ideal for quick deployment to catch the contents of blown hydraulic lines, punctured tanks, leaking containers and decontamination operations
  • Heavy-duty, 18 oz., vinyl-coated polyester provides high resistance to tears and punctures
  • Rim has foam ring that rises with level of liquid contained
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.13/each

Specifications

Dimensions

  • Dimensions
    4.0000 ft x 1.0000 ft
  • Height
    1.0000 ft

Details

  • Absorbent Capacity Per Package
    66 gal (US)
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Container Material
    PVC
  • Type
    Portable Spill Containment Pool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)