Motion
SPH-19 1 1/2
SPH-19 1 1/2
Mi Item #03235137
MFR #SPH-19 1 1/2
Price$870.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPH-19 1 1/2
Mi Item #03235137
MFR #SPH-19 1 1/2

Mfr description
SPH-19 1 1/2 SHEAR PIN HUB
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.97/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Keyway Size
    3/8 x 3/16 in
  • Weight
    6.00 lbs

Details

  • Manufacturer Upc Number
    697950049502
  • Material
    Cast Iron
  • UPC_NO
    697950049502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)