Motion
5632010000

AVENTICS
5632010000

Air Piloted Valve - 3 Port, 2 Position
Mi Item #03235224
MFR #5632010000
Price$234.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5632010000

Air Piloted Valve - 3 Port, 2 Position
Mi Item #03235224
MFR #5632010000

Mfr description
5632010000 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.53/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1/4
  • Port 2 Size/Type
    BSPP 1/4

Details

  • Body Material
    Aluminum
  • Flow Direction
    3-Way
  • Flow Rate
    47.67 cfm
  • Manual Operation Type
    No Manual Override
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -1 to 10 bar, -14.5 to 145.04 psi
  • Operating Temperature Range
    -4 to 158 °F
  • Seal Material
    Styrene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)