Motion
9679M
General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 7 Gauge, Nylon Material
Mi Item #03235235
MFR #9679M
Price$2.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Knit Wrist Cuff, 7 Gauge, Nylon Material
Mi Item #03235235
MFR #9679M

Mfr description
9679M 13 GAUGE NYLON GRAY NBR
  • 13-gauge nylon shell
  • Nitrile palm and fingers
  • Color: White glove with gray coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Eco-Friendly MFG, Nearshore Manufacturing, Knit Wrist, Fingerless
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Cotton String Knit Fingerless Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9679 M
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    MCR Safety
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9679 M
  • Standards Met
    CE 4121
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Fingerless
  • UPC_NO
    30451439679267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)