Motion
ASN22-290-154

ROLLON CORP
ASN22-290-154

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 154 mm, 290 mm Long
MI ITEM #03235284
MFR #ASN22-290-154
Price$250.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN22-290-154

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 154 mm, 290 mm Long
MI ITEM #03235284
MFR #ASN22-290-154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.43/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    22 mm
  • Stroke
    154 mm
  • Weight
    0.84216 lb

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    696 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    14.9 N-m, 69 N-m, 99 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    994 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
ASN22-290-154, SIZE 22 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought